Beli nozzle air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  2. SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle)
    66%
    Mulai

    Rp369.900

    SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle)
    Deskripsi:
    For long sheets (flat nozzle)
    atribut:
    • Type: Flat nozzle
    • AS ONE Part Number: 5-5327-03
    • Remark: Supplies
    • Suitable For: PJ-206A1, PJ-208A1, PJ-210A, PJ-214A, PJ-218A
  3. HAKKO Air nozzle
    Mulai

    Rp139.900

    HAKKO Air nozzle
    atribut:
    • Trusco Part No.: 849-7726
  4. Cup-Kurita Air Gun Plug Specification (Semprotan Angin Kompresor)
    Mulai

    Rp379.900

    Cup-Kurita Air Gun Plug Specification (Semprotan Angin Kompresor)
    atribut:
    • Weight (g): 200
    • Nozzle Screw Diameter: G1 / 8
    • Air Ejection Volume (L/minute): 160
    • Nozzle diameter (mm): Ø2.0
    • Nozzle Length (mm): 22
    • Connection Method: Coupler mounting
    • TRUSCO Number: 363-4566
  5. Parker Valve Solenoid Coil
    Mulai

    Rp999.900

    Parker Valve Solenoid Coil
    Deskripsi:
    Cartridge valve coils electrically actuate compatible solenoid cartridge valves.
    atribut:
    • Coil Enclosure: Water Resistant
    • Coil Insulation Class: N
    • Compatible with Brand: Universal
    • Frequency (Hz): 0.833333333
    • UNSPSC: 31160000
  6. Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp499.900

    Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Overall Length (mm): 35
    • Suitable fluid: Compressor Air
    • Width (mm): 42
    • nozzle thread: R1/4
  7. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  8. Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Mulai

    Rp109.900

    Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Deskripsi:
    Since it injects straight air from a single hole, it has high straightness and a high air blow effect.
    atribut:
    • Material: S303
    • Screw Size: R1/8
  9. Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)
    Mulai

    Rp349.900

    Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)
    Deskripsi:
    A small air nozzle with an injection width of 24 mm.
    atribut:
    • Material: PPS
    • Maximum Operating Pressure (MPa): 0.7
    • Screw Size: R1/8
    • Number of Holes: 8
    • Heat Resistance Temperature (°C): 120
    • Opening Diameter (mm): 1
  10. Ikeuchi Air Nozzle (Fan Type) Made of SUS304 (Nosel Udara Pipih)
    Mulai

    Rp169.900

  11. Nikki Point Fit Nozzle
    46%
    Mulai

    Rp359.900

    Nikki Point Fit Nozzle
    Deskripsi:
    -Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.
    atribut:
    • Material: Steel
  12. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  13. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  14. Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Mulai

    Rp319.900

    Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Deskripsi:
    -Eliminate metal parts to the limit, PP resin was made of more than 90% of material. -Drying by air blow, cooling and cleaning.
    atribut:
    • Nozzle Length: 26.5mm
    • Nozzle Opening Diameter: 3mm
    • Nozzle Mounting Port: M14x1
    • Air Mounting Outlet: G1/4
    • Total Length: 128mm
  15. Joplax Flat nozzle FL-600E
    Mulai

    Rp989.900

    Joplax Flat nozzle FL-600E
    atribut:
    • Adaptive Fluid: Air
    • Connection Port Diameter: G1/4
    • Working Air Pressure Range (MPa): 1
  16. AIR MASTER Wide Nozzle Made of Resin with Plug
    Mulai

    Rp109.900

    AIR MASTER Wide Nozzle Made of Resin with Plug
    Deskripsi:
    Nozzle compatible with coupling type air duster. This nozzle is ideal for drying work because it blows air in a strip shape.
    atribut:
    • Material: (Nozzle body) Resin/Brass
    • Maximum Operating Pressure (MPa): 0.7
    • Connection: 20-inch plug
    • Nozzle Length (mm): About 60
    • Nozzle Diameter (Φmm): About 1 x 28
  17. Ikeuchi Wide Flat-Shaped Air Nozzle Made Of PPS Resin (Nosel Udara Pipih / Nosel Spray Air)
    Mulai

    Rp1.199.900

    Ikeuchi Wide Flat-Shaped Air Nozzle Made Of PPS Resin (Nosel Udara Pipih / Nosel Spray Air)
    atribut:
    • Weight (g): 62
    • Overall-Length x Width W (mm): 90x121
    • Nozzle Mounting Part: R3/8
    • Screw Size: R3/8
    • Nozzle diameter (mm): 1
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
Daftar Harga nozzle air Terbaru October 2026
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle)Rp369.900
HAKKO Air nozzleRp139.900
Cup-Kurita Air Gun Plug Specification (Semprotan Angin Kompresor)Rp379.900
Parker Valve Solenoid CoilRp999.900
Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)Rp499.900
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp2.099.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)Rp109.900
Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)Rp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait